Beli harga spectrum analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mshot Microscope Metallurgical (Mikroskop metalurgi)
    Mulai

    Rp85.999.900

    Mshot Microscope Metallurgical (Mikroskop metalurgi)
    Deskripsi:
    MJ31 is a metallurgical microscope suitable for observation of transparent and non transparent object, it has transmitted and reflected lighting system, both are takes use of cool LED lamp with less thermal after long time working, to offer better clarity. The epi-illumination is kohler lighting and internal set polarization components to achieve polarizing observation. Objectives are long working distance and compatible to glass slide has cover glass and sample without cover glass.What is more, it is flexible expand to dark-field observation if needed. The microscope is good applied to observation of semiconductor inspection, FPD, PCB baord, metal material, industry manufacturign field, geology, electronics and etc.
  2. Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
Daftar Harga harga spectrum analyzer Terbaru November 2026
Mshot Microscope Metallurgical (Mikroskop metalurgi)Rp85.999.900
Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Rp1.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)